Tapered roller bearing Timken
Outer diameter | 122.238 mm |
---|---|
Width | 29.718 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
---|---|
Package weight | 596 g |
Outer diameter | 122.238 mm |
Width | 29.718 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days