Tapered roller bearing SKF 32206 BJ2/QCL7CVA606, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 21.6 mm
Tapered Roller Bearing
See technical informationReferences
SKF:32206 BJ2/QCL7CVA606
Rubix:101A1090
Manufacturer :37945
EAN:7316570002706



Product details : SKF METRIC TAPER BEARING 32206 BJ2/QCL7CVA606
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 21.6 mm |
| Bearing Clearance | cn |
| Series | 322.0b |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 8000 rpm |
| Limit speed | 11000 rpm |
| Total bearing width | 21.25 mm |
| Basic static load, radial - C0r | 58500 N |
| Basic dynamic load, radial - Cr | 49500 N |
Show UNSPSC/ECL@SS
£ 71.16 excl. VAT
/ Each
£ 85.39 incl. VAT
- Usually arrives within 14 working days
