Tapered roller bearing FAG 32038-X-XL, Outer diameter: 290 mm | Inner diameter: 190 mm | Width: 48 mm
Tapered roller bearing
See technical informationReferences
FAG:32038-X-XL
Rubix:229A0597
Manufacturer :0797198720000
EAN:4047643134095

Product details : FAG 32038-X-XL METRIC TAPER BEARING 797198720000
Tapered roller bearings 320, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Strengths
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x290x290 mm |
|---|---|
| Logistic Weight | 14407 g |
| Inner diameter | 190 mm |
| Outer diameter | 290 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Series | 320 |
| Material | steel |
| Cage | steel |
| Limit speed | 2700 rpm |
| Total bearing width | 64 mm |
| Standard | din 720 |
| Basic static load, radial - C0r | 1120000 N |
| Basic dynamic load, radial - Cr | 740000 N |
Show UNSPSC/ECL@SS
£ 788.05 excl. VAT
/ Each
£ 945.66 incl. VAT
- Usually arrives within 14 working days
