Precision Tapered Roller Bearing Cone
Inner diameter | 133.35 mm |
---|---|
Outer diameter | 164.846 mm |
Width | 46.038 mm |
Logistics dimensions (L x W x H) | 46,038x164,846x164,846 mm |
---|---|
Logistic Weight | 2886 g |
Packaged dimensions (D x W x H) | 50,8x193,802x193,802 mm |
Inner diameter | 133.35 mm |
Outer diameter | 164.846 mm |
Width | 46.038 mm |
Usually arrives within 14 working days