Tapered roller bearing NTN 4T-369A, Outer diameter: 67 mm | Inner diameter: 47.625 mm | Width: 22.225 mm
NTN - Tapered Roller Bearing - 4T-369A
See technical informationReferences
NTN:4T-369A
Rubix:204A7477
EAN:4547359531886




Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 67 mm |
| Width | 22.225 mm |
Product details : NTN 4T-369A TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88,9x88,9x22,225 mm |
|---|---|
| Logistic Weight | 391 g |
| Inner diameter | 47.625 mm |
| Outer diameter | 67 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 90500 N |
| Basic dynamic load, radial - Cr | 76500 N |
Show UNSPSC/ECL@SS
£ 20.16 excl. VAT
/ Each
£ 24.19 incl. VAT
- Usually arrives within 14 working days