Tapered roller bearing FAG 31328-X-XL, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 47 mm
Tapered roller bearing
See technical informationReferences
FAG:31328-X-XL
Rubix:244A4166
Manufacturer :0804050880000
EAN:4047643157124

Product details : FAG 31328-X-XL 0804050880000 TAPERED ROLLER BEARING
Tapered roller bearings 313, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 300 mm |
| Width | 47 mm |
| Bearing Clearance | cn |
| Series | 313 |
| Cage | steel |
| Limit speed | 2700 rpm |
| Total bearing width | 77 mm |
| Standard | din 720 |
| Basic static load, radial - C0r | 910000 N |
| Basic dynamic load, radial - Cr | 830000 N |
Show UNSPSC/ECL@SS
£ 1,293.46 excl. VAT
/ Each
£ 1,552.15 incl. VAT
- In stock: Next day delivery
