Timken Tapered Roller Bearing 395
Inner diameter | 66.675 mm |
---|---|
Outer diameter | 110 mm |
Width | 52.385 mm |
Logistics dimensions (L x W x H) | 52,388x110x110 mm |
---|---|
Logistic Weight | 1180 g |
Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
Inner diameter | 66.675 mm |
Outer diameter | 110 mm |
Width | 52.385 mm |
Bearing Clearance | CN |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days