Timken Tapered Roller Bearing 55100
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 111.13 mm |
Width | 30.16 mm |
Logistics dimensions (L x W x H) | 20,574x111,252x111,252 mm |
---|---|
Logistic Weight | 501 g |
Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
Inner diameter | 44.45 mm |
Outer diameter | 111.13 mm |
Width | 30.16 mm |
Bearing Clearance | CN |
Series | 55100 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days