Precision Tapered Roller Bearing Cup
Inner diameter | 61.214 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 14.224 mm |
Logistics dimensions (L x W x H) | 14,224x76,2x76,2 mm |
---|---|
Logistic Weight | 126 g |
Packaged dimensions (D x W x H) | 25,4x82,55x82,55 mm |
Inner diameter | 61.214 mm |
Outer diameter | 76.2 mm |
Width | 14.224 mm |
Usually arrives within 14 working days