Tapered roller bearing NTN 4T-29620, Outer diameter: 112.712 mm | Inner diameter: 34.925 mm | Width: 19.05 mm
NTN - Tapered Roller Bearing - 4T-29620
See technical informationReferences
NTN:4T-29620
Rubix:204A7250
EAN:4547359525526




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 112.712 mm |
| Width | 19.05 mm |
Product details : NTN 4T-29620 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 112,712x112,712x19,05 mm |
|---|---|
| Logistic Weight | 300 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 112.712 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 12.27 excl. VAT
/ Each
£ 14.72 incl. VAT
- Delivery usually within ( 3 ) days