Tapered roller bearing Timken 15123/15250, Outer diameter: 63.5 mm | Inner diameter: 31.75 mm | Width: 19.749 mm
Timken Tapered Roller Bearing 15000
See technical informationReferences
Timken:15123/15250
Rubix:100A3889
EAN:0053893654133


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 63.5 mm |
| Width | 19.749 mm |
Product details : TIMKEN 15123-99407 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19,749x63,5x63,5 mm |
|---|---|
| Logistic Weight | 267 g |
| Packaged dimensions (D x W x H) | 26,924x71,374x71,374 mm |
| Inner diameter | 31.75 mm |
| Outer diameter | 63.5 mm |
| Width | 19.749 mm |
| Bearing Clearance | cn |
| Series | 15000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 53900 N |
| Basic dynamic load, radial - Cr | 59900 N |
Show UNSPSC/ECL@SS
£ 38.56 excl. VAT
/ Each
£ 46.27 incl. VAT
- Usually arrives within 14 working days