Tapered roller bearing Timken L865512-20000, Outer diameter: 479.425 mm | Width: 34.925 mm


Single Row - Cup

References
timken:L865512-20000
rubix:105A8902
manufacturer :200273747
ean:0053893702124
brand logo
brand logo
Technical specifications
Outer diameter479.425 mm
Width34.925 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN L865512-20000 TAPERED ROLLER BEARING CUP


With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.

Strengths

Both rings should be replaced at the same time to maximize reliability and life

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Package weight5596,9 g
Outer diameter479.425 mm
Width34.925 mm
Bearing ClearanceCN
536,7 mm
546,4 mm
Show UNSPSC/ECL@SS
£ 1,978.66 excl. VAT
/ Each
£ 2,374.39 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories