Tapered roller bearing Timken 55206C/55437, Outer diameter: 111.125 mm | Inner diameter: 52.387 mm | Width: 26.909 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:55206C/55437
Rubix:397A4499
EAN:0053893758251


Technical specifications
| Inner diameter | 52.387 mm |
|---|---|
| Outer diameter | 111.125 mm |
| Width | 26.909 mm |
Product details : TIMKEN 55206C-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,163x111,125x111,125 mm |
|---|---|
| Logistic Weight | 1328 g |
| Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
| Inner diameter | 52.387 mm |
| Outer diameter | 111.125 mm |
| Width | 26.909 mm |
| Weight | 1.33 kg |
| Series | 55000c |
| Cage | steel |
| Total bearing width | 30.163 mm |
| Standard | abma 19.2 |
| Basic static load, radial - C0r | 161000 N |
| Basic dynamic load, radial - Cr | 151000 N |
Show UNSPSC/ECL@SS
£ 112.74 excl. VAT
/ Each
£ 135.29 incl. VAT
- Delivery usually within ( 7 ) days