NTN - Tapered Roller Bearing - 4T-6460/6420
Inner diameter | 73.025 mm |
---|---|
Outer diameter | 149.225 mm |
Width | 53.975 mm |
Logistics dimensions (L x W x H) | 149,225x149,225x53,975 mm |
---|---|
Logistic Weight | 4470 g |
Inner diameter | 73.025 mm |
Outer diameter | 149.225 mm |
Width | 53.975 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 410000 N |
Basic dynamic load, radial - Cr | 287000 N |
Usually arrives within 14 working days