Tapered roller bearing SKF 32219, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 45.5 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
SKF:32219
Rubix:231A7294
EAN:7316577464149

Documents
Product details : SKF 32219 TAPERED ROLLER BEARING 7316577464149
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
Accommodate axial loads in one direction
Low friction and long service life
Separable and interchangeable components
Accommodate axial loads in one direction
Low friction and long service life
Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 45.5 mm |
| Weight | 4.09 kg |
| Series | 3fc |
| Cage | steel |
| Reference speed | 3200 rpm |
| Limit speed | 3800 rpm |
| Total bearing width | 45.5 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 390000 N |
| Basic dynamic load, radial - Cr | 348000 N |
Show UNSPSC/ECL@SS
£ 176.24 excl. VAT
/ Each
£ 211.49 incl. VAT
- Delivery usually within ( 3 ) days
