NTN - Tapered Roller Bearing - 4T-HM807010
Inner diameter | 98.18 mm |
---|---|
Outer diameter | 104.775 mm |
Width | 28.575 mm |
Logistics dimensions (L x W x H) | 104,775x104,775x28,575 mm |
---|---|
Logistic Weight | 522 g |
Inner diameter | 98.18 mm |
Outer diameter | 104.775 mm |
Width | 28.575 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days