Tapered roller bearing NTN 4T-46790, Outer diameter: 197.5 mm | Inner diameter: 165.1 mm | Width: 39.688 mm
NTN - Tapered Roller Bearing - 4T-46790
See technical informationReferences
NTN:4T-46790
Rubix:204A7638
EAN:4547359534054




Technical specifications
| Inner diameter | 165.1 mm |
|---|---|
| Outer diameter | 197.5 mm |
| Width | 39.688 mm |
Product details : NTN 4T-46790 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225,425x225,425x39,688 mm |
|---|---|
| Logistic Weight | 3041 g |
| Inner diameter | 165.1 mm |
| Outer diameter | 197.5 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 555000 N |
| Basic dynamic load, radial - Cr | 254000 N |
Show UNSPSC/ECL@SS
£ 162.28 excl. VAT
/ Each
£ 194.74 incl. VAT
- Delivery usually within ( 3 ) days