Tapered roller bearing SKF 32324, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 90.5 mm
Tapered Roller Bearing
See technical informationReferences
SKF:32324
Rubix:231A8358
EAN:7316577471239

Product details : SKF 32324 TAPERED ROLLER BEARING 7316577471239
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 90.5 mm |
| Reference speed | 1800 rpm |
| Limit speed | 2600 rpm |
| Basic static load, radial - C0r | 112000 N |
| Basic dynamic load, radial - Cr | 85500 N |
Show UNSPSC/ECL@SS
£ 1,845.78 excl. VAT
/ Each
£ 2,214.94 incl. VAT
- Delivery usually within ( 3 ) days
