Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 1280-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 1280/1220
Tapered roller bearing Timken
References
timken:
1280/1220
rubix:
104A8235
ean:
0053893783055
Product details
Technical specifications
Product details : TIMKEN 1280-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.39
excl. VAT
/
Each
£
77.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken JL69345-90KA2, Outer diameter: 62.992 mm | Inner diameter: 38.1 mm | Width: 17.018 mm
Tapered roller bearing Timken HH 840249-902A1
Tapered roller bearing Timken L327249-30000, Outer diameter: 156.464 mm | Inner diameter: 133.35 mm | Width: 26.162 mm
Tapered roller bearing FAG 320/32-X, Outer diameter: 58 mm | Inner diameter: 32 mm | Width: 13 mm
Tapered roller bearing NTN 4T-482/472, Outer diameter: 120 mm | Inner diameter: 69.85 mm | Width: 29.794 mm
Tapered roller bearing NTN 4T-687/672, Outer diameter: 168.275 mm | Inner diameter: 101.6 mm | Width: 41.275 mm
Tapered roller bearing Timken 67885-90240, Outer diameter: 266.7 mm | Inner diameter: 190.5 mm | Width: 103.188 mm
Tapered roller bearing Timken 369S/362A
Tapered roller bearing Timken 2783
Tapered roller bearing NTN 4T-HH228340, Outer diameter: 254 mm | Inner diameter: 120.65 mm | Width: 85.55 mm
Tapered roller bearing Timken JLM508748-90NA1, Outer diameter: 94.996 mm | Inner diameter: 59.944 mm
Tapered roller bearing NTN 4T-LM503349A/LM503310, Outer diameter: 74.976 mm | Inner diameter: 45.987 mm | Width: 18 mm
Tapered roller bearing NTN 4T-HM215249, Outer diameter: 131.98 mm | Inner diameter: 76 mm | Width: 39 mm
Tapered roller bearing Timken HM801346, Outer diameter: 82.55 mm | Inner diameter: 38.1 mm | Width: 29.37 mm
Tapered roller bearing Timken T 127W