Tapered roller bearing NTN 4T-A6075, Outer diameter: 29.5 mm | Inner diameter: 19.05 mm | Width: 11.153 mm
NTN - Tapered Roller Bearing - 4T-A6075
See technical informationSee documentsReferences
NTN:4T-A6075
Rubix:204A7986
EAN:4547359463040




Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 29.5 mm |
| Width | 11.153 mm |
Documents
Product details : NTN 4T-A6075 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,982x39,982x11,153 mm |
|---|---|
| Logistic Weight | 38 g |
| Inner diameter | 19.05 mm |
| Outer diameter | 29.5 mm |
| Width | 11.153 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 12800 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 13.08 excl. VAT
/ Each
£ 15.70 incl. VAT
- Usually arrives within 14 working days