Tapered roller bearing Timken LM501334SD, Outer diameter: 73.431 mm | Inner diameter: 42.8625 mm | Width: 73.025 mm
Timken Tapered Roller Bearing LM501300
See technical informationReferences
Timken:LM501334SD
Rubix:106A1196
Manufacturer :100133439
EAN:0053893625126


Technical specifications
| Inner diameter | 42.8625 mm |
|---|---|
| Outer diameter | 73.431 mm |
| Width | 73.025 mm |
Product details : TIMKEN LM501334SD-20000 TAPERED ROLLER BEARING DOUBLE CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 106,3752x106,3752x68,4276 mm |
|---|---|
| Package weight | 759,3 g |
| Inner diameter | 42.8625 mm |
| Outer diameter | 73.431 mm |
| Width | 73.025 mm |
| Bearing Clearance | cn |
| Series | lm501300 |
| Material | steel |
| Cage | steel |
| Total bearing width | 73.025 mm |
| Standard | ABMA CLASS 2 |
Show UNSPSC/ECL@SS
£ 207.52 excl. VAT
/ Each
£ 249.02 incl. VAT
- Usually arrives within 14 working days