Double Row - Back to Back Spacer Assembly
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 65.088 mm |
Width | 39.624 mm |
Packaged dimensions (D x W x H) | 66,8x66,8x44,4 mm |
---|---|
Package weight | 491,2 g |
Inner diameter | 38.1 mm |
Outer diameter | 65.088 mm |
Width | 39.624 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days