Tapered roller bearing NTN 30319U, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 49.5 mm
NTN - Tapered Roller Bearing - 30307U
See technical informationSee documentsReferences
NTN:30319U
Rubix:204A6606
EAN:4547359293135



Documents
Product details : NTN 30319U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x49,5 mm |
|---|---|
| Logistic Weight | 6750 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 49.5 mm |
| Bearing Clearance | cn |
| Series | 30300 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 445000 N |
| Basic dynamic load, radial - Cr | 365000 N |
Show UNSPSC/ECL@SS
£ 202.01 excl. VAT
/ Each
£ 242.41 incl. VAT
- Usually arrives within 14 working days
