Double Row - Double Cup
Inner diameter | 147.124 mm |
---|---|
Outer diameter | 180 mm |
Width | 85.725 mm |
Packaged dimensions (D x W x H) | 107,9x184,1x184,1 mm |
---|---|
Package weight | 3889,1 g |
Inner diameter | 147.124 mm |
Outer diameter | 180 mm |
Width | 85.725 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days