Tapered roller bearing Timken 39585-902A4, Outer diameter: 112.713 mm | Inner diameter: 63.5 mm | Width: 60.325 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:39585-902A4
Rubix:397A5038
EAN:0053893852546


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 112.713 mm |
| Width | 60.325 mm |
Product details : TIMKEN 39585-902A4 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60,325x112,713x112,713 mm |
|---|---|
| Logistic Weight | 2583 g |
| Packaged dimensions (D x W x H) | 65,1256x136,6012x136,6012 mm |
| Inner diameter | 63.5 mm |
| Outer diameter | 112.713 mm |
| Width | 60.325 mm |
Show UNSPSC/ECL@SS
£ 219.76 excl. VAT
/ Each
£ 263.71 incl. VAT
- Usually arrives within 14 working days