Tapered roller bearing SKF 31313/CL7CDF, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 72 mm
Tapered Roller Bearing
See technical informationReferences
SKF:31313/CL7CDF
Rubix:104A2887
EAN:7316579199087

Product details : SKF ISO TAPER BEARING 31313/CL7CDF
Tapered roller bearings with two matched single row bearings arranged face-to-face (X-arrangement) are based on popular sizes of single row tapered roller bearings. They have rows of rollers arranged face-to-face (load lines converge toward the bearing axis) and can accommodate tilting moments, axial loads in both directions and provide a relatively stiff bearing. They are typically used in gearboxes, hoisting equipment, rolling mills and machines in the mining industry, e.g. tunnelling machines.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 72 mm |
| Cage | steel |
| Reference speed | 2800 rpm |
| Limit speed | 4800 rpm |
Show UNSPSC/ECL@SS
£ 659.38 excl. VAT
/ Each
£ 791.26 incl. VAT
- Usually arrives within 14 working days
