Tapered Roller Bearing 2TS Assembly
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 70 mm |
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 70 mm |
Total bearing width | 140 mm |
Basic static load, radial - C0r | 3040000 N |
Basic dynamic load, radial - Cr | 1480000 N |
Usually arrives within 14 working days