Tapered roller bearing Timken 64700DC


Tapered Roller Double Cup Component

References
timken:64700DC
rubix:134A0319
ean:0053893355375
brand logo
brand logo

Product details : TIMKEN 64700DC-20024 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)69,85x177,8x177,8 mm
Logistic Weight2755 g
Packaged dimensions (D x W x H)77,724x203,2x203,2 mm
Show UNSPSC/ECL@SS
£ 1,023.68 excl. VAT
/ Each
£ 1,228.42 incl. VAT
  • Usually arrives within 14 working days