Tapered roller bearing NTN 4T-3578/3525, Outer diameter: 87.312 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing
See technical informationReferences
NTN:4T-3578/3525
Rubix:394A7114
EAN:4547359531480




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 87.312 mm |
| Width | 30.162 mm |
Product details : NTN 4T-3578/3525 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 87.312 mm |
| Width | 30.162 mm |
| Weight | 780 kg |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 32.11 excl. VAT
/ Each
£ 38.53 incl. VAT
- Delivery usually within ( 3 ) days