NTN - Tapered Roller Bearing - 4T-L45449
Inner diameter | 29 mm |
---|---|
Outer diameter | 41.3 mm |
Width | 14.732 mm |
Logistics dimensions (L x W x H) | 50,292x50,292x14,732 mm |
---|---|
Logistic Weight | 80 g |
Inner diameter | 29 mm |
Outer diameter | 41.3 mm |
Width | 14.732 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 35500 N |
Basic dynamic load, radial - Cr | 28000 N |
Usually arrives within 14 working days