Tapered roller bearing Timken JHM534149-90N03, Outer diameter: 230.124 mm | Inner diameter: 169.926 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JHM534149-90N03
Rubix:397A5303
EAN:0053893075709

Product details : TIMKEN JHM534149-90N03 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistic Weight | 9471 g |
|---|---|
| Packaged dimensions (D x W x H) | 234,95x88,9x234,95 mm |
| Inner diameter | 169.926 mm |
| Outer diameter | 230.124 mm |
| 230,124 mm | |
| 230,124 mm |
Show UNSPSC/ECL@SS
£ 1,559.18 excl. VAT
/ Each
£ 1,871.02 incl. VAT
- Usually arrives within 14 working days
