TIMKEN 468-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing Inner Race
See technical informationSee documentsReferences
Timken:468
Rubix:397A6107
EAN:0053893037646




Technical specifications
| Inner diameter | 52.388 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 29.317 mm |
Documents
Product details : TIMKEN 468-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 52.388 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 29.317 mm |
| Bearing Clearance | cn |
| Weight | 3.008 kg |
| Material | stamped steel (cage) |
Show UNSPSC/ECL@SS
£ 85.06 excl. VAT
/ Each
£ 102.07 incl. VAT
- Usually arrives within 14 working days