Tapered Roller Bearing Cup
Outer diameter | 56.896 mm |
---|---|
Width | 15.875 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 15,875x56,896x56,896 mm |
---|---|
Logistic Weight | 99 g |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
Package weight | 99,3 g |
Outer diameter | 56.896 mm |
Width | 15.875 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days