Tapered roller bearing Timken JLM508710, Outer diameter: 95 mm | Width: 19 mm


Tapered Roller Bearings

References
timken:JLM508710
rubix:105A1299
manufacturer :100117482
ean:0053893628370
Tapered Roller Bearing -  JLM508710-N0000
brand logo
Technical specifications
Outer diameter95 mm
Width19 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN JLM508710-N0000 TAPERED ROLLER BEARING CUP


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)104x104x35 mm
Logistic Weight190 g
Packaged dimensions (D x W x H)103,632x103,632x34,544 mm
Package weight192,8 g
Outer diameter95 mm
Width19 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 47.63 excl. VAT
/ Each
£ 57.16 incl. VAT
  • Usually arrives within 14 working days