Tapered roller bearing NTN 4T-47896, Outer diameter: 121 mm | Inner diameter: 95.25 mm | Width: 34.925 mm
NTN - Tapered Roller Bearing - 4T-47896
See technical informationSee documentsReferences
NTN:4T-47896
Rubix:204A7662
EAN:4547359534276




Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 121 mm |
| Width | 34.925 mm |
Documents
Product details : NTN 4T-47896 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 142,875x142,875x34,925 mm |
|---|---|
| Logistic Weight | 1326 g |
| Inner diameter | 95.25 mm |
| Outer diameter | 121 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 266000 N |
| Basic dynamic load, radial - Cr | 163000 N |
Show UNSPSC/ECL@SS
£ 51.28 excl. VAT
/ Each
£ 61.54 incl. VAT
- Usually arrives within 14 working days