Tapered roller bearing Timken 476/472A, Outer diameter: 120 mm | Inner diameter: 60 mm | Width: 29.794 mm
Timken tapered roller bearings
See technical informationReferences
Timken:476/472A
Rubix:133A9692
EAN:0053893357164

Product details : TIMKEN 476-99405 TAPERED ROLLER BEARING
Timken tapered roller bearings
Timken tapered roller bearings
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29.794 mm |
| Bearing Clearance | cn |
| Series | ts (tapered single) |
| Total bearing width | 29.794 mm |
Show UNSPSC/ECL@SS
£ 176.08 excl. VAT
/ Each
£ 211.30 incl. VAT
- Usually arrives within 14 working days
