Tapered roller bearing Timken HM807040, Outer diameter: 104.775 mm | Inner diameter: 44.45 mm | Width: 36.512 mm
Tapered Roller Bearings
See technical informationReferences
Timken:HM807040
Rubix:105A1298
Manufacturer :100111872
EAN:0053893693514


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 36.512 mm |
Product details : TIMKEN HM807040-70000 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101x101x45 mm |
|---|---|
| Logistic Weight | 1050 g |
| Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
| Package weight | 1052,8 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 104.775 mm |
| Width | 36.512 mm |
| Bearing Clearance | cn |
| Series | hm807000 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 36.512 mm |
| Basic static load, radial - C0r | 223000 N |
| Basic dynamic load, radial - Cr | 44000 N |
Show UNSPSC/ECL@SS
£ 83.37 excl. VAT
/ Each
£ 100.04 incl. VAT
- Delivery usually within ( 7 ) days




