Tapered roller bearing Timken JM736149-90K02, Outer diameter: 250 mm | Inner diameter: 180 mm | Width: 102.288 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM736149-90K02
Rubix:397A5374
EAN:0053893805863


Technical specifications
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 102.288 mm |
Product details : TIMKEN JM736149-90K02 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102,288x250x250 mm |
|---|---|
| Logistic Weight | 13745 g |
| Packaged dimensions (D x W x H) | 260,35x114,3x260,35 mm |
| Inner diameter | 180 mm |
| Outer diameter | 250 mm |
| Width | 102.288 mm |
| Weight | 14.04 kg |
| Series | 2ts-im |
| Material | stainless steel inserts; steel spacers |
| Total bearing width | 102.288 mm |
Show UNSPSC/ECL@SS
£ 2,625.74 excl. VAT
/ Each
£ 3,150.89 incl. VAT
- Usually arrives within 14 working days