Tapered Roller Cone with Controlled Stand
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 86.589 mm |
Width | 21.996 mm |
Logistics dimensions (L x W x H) | 21,996x86,589x86,589 mm |
---|---|
Logistic Weight | 550 g |
Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
Inner diameter | 63.5 mm |
Outer diameter | 86.589 mm |
Width | 21.996 mm |
Usually arrives within 14 working days