Tapered roller bearing Timken 30219-90KB3, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 27 mm
Taper roller bearing
See technical informationReferences
Timken:30219-90KB3
Rubix:104A6264
Manufacturer :190061772



Product details : TIMKEN 30219-90KB3 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 71.45 excl. VAT
/ Each
£ 85.74 incl. VAT
- In stock: Next day delivery
