Tapered Roller Double Cup Component
Outer diameter | 71.973 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 36,576x71,882x71,882 mm |
---|---|
Logistic Weight | 346 g |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
Package weight | 346,1 g |
Outer diameter | 71.973 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days