Tapered Roller Bearing Double Cup Assembly
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 161.925 mm |
Width | 82.55 mm |
Logistics dimensions (L x W x H) | 82,55x162,052x162,052 mm |
---|---|
Logistic Weight | 5827 g |
Packaged dimensions (D x W x H) | 107,95x171,45x171,45 mm |
Package weight | 5826,8 g |
Inner diameter | 101.6 mm |
Outer diameter | 161.925 mm |
Width | 82.55 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days