Timken Tapered Roller Bearing 935
Inner diameter | 107.95 mm |
---|---|
Outer diameter | 212.725 mm |
Width | 66.675 mm |
Logistics dimensions (L x W x H) | 66,675x212,725x212,725 mm |
---|---|
Logistic Weight | 9790 g |
Packaged dimensions (D x W x H) | 77,724x234,95x234,95 mm |
Inner diameter | 107.95 mm |
Outer diameter | 212.725 mm |
Width | 66.675 mm |
Bearing Clearance | CN |
Series | 935 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days