Tapered Roller Double Cup Component
Outer diameter | 121.412 mm |
---|---|
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 38,1x121,412x121,412 mm |
---|---|
Logistic Weight | 592 g |
Packaged dimensions (D x W x H) | 61,976x123,952x123,952 mm |
Outer diameter | 121.412 mm |
Width | 38.1 mm |
Usually arrives within 14 working days