Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HH221432-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken HH221432, Inner diameter: 87.312 mm
Tapered roller bearing Timken
References
timken:
HH221432
rubix:
397A6495
manufacturer :
100138082
ean:
0053893515151
Technical specifications
Inner diameter
87.312
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN HH221432-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
190,5
x
190,5
x
63,5
mm
Package weight
5739,8
g
Inner diameter
87.312
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
775.02
excl. VAT
/
Each
£
930.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-15123/15250X, Outer diameter: 63.5 mm | Inner diameter: 31.75 mm | Width: 20.638 mm
Tapered roller bearing Timken HM803145-20395, Outer diameter: 69.342 mm | Inner diameter: 41.402 mm | Width: 29.464 mm
Tapered roller bearing Timken NA 439SW-90037
Tapered roller bearing NTN 4T-14283, Outer diameter: 72.085 mm | Inner diameter: 80 mm | Width: 18.415 mm
Tapered roller bearing Timken 74550-90266, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 106.426 mm
Tapered roller bearing SNR 32014AP6X, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 25 mm
Tapered roller bearing Timken T 157
Tapered roller bearing Timken JHM720249-90K12, Outer diameter: 160 mm | Inner diameter: 100 mm | Width: 82.042 mm
Tapered roller bearing Timken 34478D-30000, Outer diameter: 121.412 mm | Width: 38.1 mm
Tapered roller bearing Timken 96925-90070, Outer diameter: 355.6 mm | Inner diameter: 234.95 mm | Width: 152.4 mm
Tapered roller bearing Timken 14118A
Tapered roller bearing Timken 42590
Tapered roller bearing Timken JM716649/JM716610, Outer diameter: 130 mm | Width: 30 mm
Tapered roller bearing NTN 4T-3994/3920, Outer diameter: 112.712 mm | Inner diameter: 66.675 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-M802048, Outer diameter: 64 mm | Inner diameter: 41.275 mm | Width: 25.654 mm