Tapered roller bearing Timken 66462D, Outer diameter: 117.475 mm | Inner diameter: 47.625 mm | Width: 31.75 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:66462D
Rubix:397A7721
Manufacturer :100204845
EAN:0053893359786







Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 117.475 mm |
| Width | 31.75 mm |
Product details : TIMKEN 66462D-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,102x117,602x117,602 mm |
|---|---|
| Logistic Weight | 1107 g |
| Packaged dimensions (D x W x H) | 123,9012x123,9012x62,0776 mm |
| Package weight | 1106,8 g |
| Inner diameter | 47.625 mm |
| Outer diameter | 117.475 mm |
| Width | 31.75 mm |
| Bearing Clearance | cn |
| Weight | 4.413 kg |
| Series | 66000 |
| Total bearing width | 73.025 mm |
Show UNSPSC/ECL@SS
£ 231.44 excl. VAT
/ Each
£ 277.73 incl. VAT
- Usually arrives within 14 working days