TS - Tapered Single
Inner diameter | 28.575 mm |
---|---|
Outer diameter | 73.025 mm |
Width | 22.225 mm |
Inner diameter | 28.575 mm |
---|---|
Outer diameter | 73.025 mm |
Width | 22.225 mm |
Bearing Clearance | CN |
Series | 2800 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 74900 N |
Basic dynamic load, radial - Cr | 65700 N |
In stock: Next day delivery