Tapered Roller Bearing Double Cup Assembly
Inner diameter | 38.608 mm |
---|---|
Outer diameter | 63.5 mm |
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 38,1x63,5x63,5 mm |
---|---|
Logistic Weight | 414 g |
Packaged dimensions (D x W x H) | 44,45x66,802x66,802 mm |
Inner diameter | 38.608 mm |
Outer diameter | 63.5 mm |
Width | 38.1 mm |
Usually arrives within 14 working days