Tapered Roller Bearing Cup
Outer diameter | 39.982 mm |
---|---|
Width | 9.525 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 9,652x39,878x39,878 mm |
---|---|
Logistic Weight | 31 g |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
Package weight | 31,3 g |
Outer diameter | 39.982 mm |
Width | 9.525 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days