Tapered roller bearing NTN 4T-25590/25523, Outer diameter: 82.931 mm | Inner diameter: 45.618 mm | Width: 26.988 mm
NTN - Tapered Roller Bearing - 4T-25590/25523
See technical informationReferences
NTN:4T-25590/25523
Rubix:204A7144
EAN:4547359524116




Technical specifications
| Inner diameter | 45.618 mm |
|---|---|
| Outer diameter | 82.931 mm |
| Width | 26.988 mm |
Product details : NTN 4T-25590/25523 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82,931x82,931x26,988 mm |
|---|---|
| Logistic Weight | 595 g |
| Inner diameter | 45.618 mm |
| Outer diameter | 82.931 mm |
| Width | 26.988 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 98000 N |
| Basic dynamic load, radial - Cr | 76000 N |
Show UNSPSC/ECL@SS
£ 23.93 excl. VAT
/ Each
£ 28.72 incl. VAT
- Delivery usually within ( 3 ) days